DESCRIPTION

  • 2-7/8" Flange OD
  • Chrome plated steel

Jones Stephens Sure Grip 1 in. Shallow Escutcheon Polished Chrome

JE01100

Fits Pipe Size:

SPECIFICATIONS

ADA Compliant
No
Collection
Sure Grip
Color Finish
Polished Chrome
Color Finish Category
Chromes
Fits Pipe Size
1-1/8 in
Material
Steel

Starting at
Call for Pricing
  • QUANTITY