1 in. Copper Close Rough 90 Degree Elbow
1 in. Copper Close Rough 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 120-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Material:
- Copper
- NSF Certified:
- No
- UL Listed:
- No