This product requires certification to purchase.

1 in. Male Sweat x 1 in. Copper PEX Crimp Adapter

Jones Stephens

1 in. Male Sweat x 1 in. Copper PEX Crimp Adapter

  • Fast #
  • Part #PEXBLFCMSAG
  • Item #14168496
  • Manufacturer Part #C76033
3.4 out of 5 Customer Rating
Brand image
Jones Stephens

1 in. Male Sweat x 1 in. Copper PEX Crimp Adapter

  • Fast #
  • Part #PEXBLFCMSAG
  • Item #14168496
  • Manufacturer Part #C76033
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 150 Pallet: 9450
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Simple and dependable plumbing connection
  • Easy installation
  • Leak-proof connections
  • Lead-free copper
  • Can be used with copper PEX crimp rings or stainless steel PEX clamps
  • Certified to ASTM F1807
  • Certified to NSF/ANSI/ CAN 372, NSF/ANSI/CAN 61, and NSF/ANSI 14
  • Certified to CSA B137.5 and ASME B16.22
  • CUPC listed
  • Lead law compliant
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
F1807
End Connection 2
Male Sweat
End Connections
F1807 x Male Sweat
Fitting Size 1
1 in
Fitting Sizes
1 in
Length
2-17/50 in
Pressure - Maximum
160 psi
Weight
0.121 lb
Characteristics & Features
Fitting Type
Adapter
Material
Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ANSI
ANSI 61, ANSI 372, ANSI 14
ASME
ASME B16.22
ASTM
ASTM F1807
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Global
UPC
717510433760