1 qt Sulfuric Acid Drain Opener
Liquid Lightning Pro® 1 qt Sulfuric Acid Drain Opener
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: 1 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Dissolves grease, hair, sanitary napkins, sludge, soap and paper
- Environmentally safe
- Organic digester; biodegradable
- Safe to use on drains, sinks, and septic tanks
- CARTON QUANTITIES ONLY
- Contains virgin sulfuric acid
- GROUND TRANSPORTATION ONLY
- ORM-D
- Type liquid
Specifications
- Collection:
- Liquid Lightning Pro®
- Material:
- Sulfuric Acid
- Product Type:
- Drain Opener
- Size:
- 1 qt
- Weight:
- 4.2 lb