1 x 1/2 in. Female Reducing Concentric Domestic Black Malleable Iron Coupling
1 x 1/2 in. Female Reducing Concentric Domestic Black Malleable Iron Coupling
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.3
- ASTM:
- ASTM A-153, ASTM A-197
- Coating:
- Black
- End Connection 1:
- Female
- End Connection 2:
- Female
- End Connections:
- Female
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1 in x 1/2 in
- Fitting Type:
- Concentric, Coupling, Reducing
- Material:
- Malleable Iron
- NSF:
- NSF 372-2016
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- Yes