DESCRIPTION

Jones Stephens 1 x 2 in. Cam Strap Black

JS20100

Length:

SPECIFICATIONS

Color Finish
Black
Length
2 ft
Width
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY