DESCRIPTION

  • All colored straps and threads are UV resistant
  • Bottom air channels for maximum massage
  • Chromatherapy™ lighting system
  • Electronic airflow adjustability
  • Ideal for handling loads for all kinds of contractor needs
  • RapidHeat™ inline heater
  • Straps are secured by a heavy duty zinc plated metal cam buckle, which will not slip even in wet conditions
  • Wave mode

Jones Stephens 1 x 48 in. Cam Strap

JS20101

Length:

SPECIFICATIONS

Length
4 ft
Material
Plastic
Material Type
Nylon
Width
1 in

Starting at
Call for Pricing
  • QUANTITY