10 in. Cast Iron Plain Lid and Ring
10 in. Cast Iron Plain Lid and Ring
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Plain lid is unmarked
- Cast in markings for quick reference
- Constructed of durable cast iron
- Sold with or without ring to fit all applications
- Light duty load rating
- Tested to ASME A112.6.3-2019
- No special tools needed for installation
Documents
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 13-5/16 in
- Diameter - Inside 1:
- 10-1/2 in
- Fire Suppression System Rated:
- No
- Height:
- 3-2/5 in
- Length:
- 7-1/10 in
- MA Approved -:
- No
- Material:
- Cast Iron
- Product Type:
- Plain Lid
- Size:
- 10 in
- WaterSense Labeled:
- No
- Waterworks Application:
- Sewer
- Weight:
- 18 lb
- Width:
- 9-9/10 in