This product requires certification to purchase.

10.1 OZ TUBE White SILI CAULK

This product has been replaced by

PROFLO® White 100% Silicone Caulk in White
PROFLO® 10.1 oz 100% Silicone Caulk in White
Manufacturer Part #35623
You last purchased this on
 
Jones Stephens

10.1 OZ TUBE White SILI CAULK

  • Fast #
  • Part #JJ40201
  • Item #427517
  • Manufacturer Part #J40201
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

PROFLO® White 100% Silicone Caulk in White
PROFLO® 10.1 oz 100% Silicone Caulk in White
Manufacturer Part #35623
Jones Stephens

10.1 OZ TUBE White SILI CAULK

  • Fast #
  • Part #JJ40201
  • Item #427517
  • Manufacturer Part #J40201
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Ideal for tubs, sinks, toilets, showers and resetting loose tiles
  • Warranted to last as long as the fixture
  • Contains potent mildewcide
  • Application temperature range -10F to 100F
  • Service temperature range -60F to 400F
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Height:
11-3/5 in
Product Type:
Silicone
Width:
8-1/10 in