DESCRIPTION
- Alternating 1/4" and 3/4" hole size designed to be used with nail or nut and bolt
- Bulk packed
- Can be turned, twisted, bent, or easily cut
Jones Stephens 100 ft. 20 ga Galvanized Perforated Hanger Iron
JH20010
Fits Pipe Size:
SPECIFICATIONS
- Fits Pipe Size
- 3/4 in
- Gauge
- 20
- Length
- 100 ft
- Material
- Galvanized Steel
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday