1,100 ft. Twine in Yellow

You last purchased this on
 
Jones Stephens

1,100 ft. Twine in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

1,100 ft. Twine in Yellow

  • Fast #
  • Part #JT60000
  • Item #1613006
  • Manufacturer Part #T60000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Approximately 165 lb. break strength
  • Twisted yellow twine
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Clean Bagged:
No
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Fire Suppression System Rated:
No
Height:
4-4/5 in
Length:
1100 ft
MA Approved -:
No
Material:
Plastic
Material Type:
Nylon
Product Type:
Mason
WaterSense Labeled:
No
Weight:
0.6 lb
Width:
2-3/4 in