12-1/4 in. Liquid Propane Gas Log Lighter Burner
12-1/4 in. Liquid Propane Gas Log Lighter Burner
Frequently Purchased Together
Product Details
- Supplied with two 1/2" plugs and close nipple orifice
- 12-1/4" long by 1 3/8" high, tapped 1/2" IPS in ends and bottom
Specifications
- ANSI:
- ANSI 372-2016, ANSI Z21.15
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA 9.1
- Clean Bagged:
- No
- Fire Suppression System Rated:
- No
- Height:
- 1-1/2 in
- Length:
- 14 in
- MA Approved -:
- No
- Product Type:
- LP Gas
- Size:
- 12-1/4 in x 1-3/8 in
- WaterSense Labeled:
- No
- Weight:
- 2.8 lb
- Width:
- 1-1/2 in