DESCRIPTION

  • Non-asbestos material in resealable spools

Jones Stephens 12 ft. Spool Graphite Packing

JT60005

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Fitting Size 1
1/8 in
Length
12 ft
Material
Graphite
Size
1/8 in