1/2 in. Chrome Plated Log Lighter Valve
1/2 in. Chrome Plated Log Lighter Valve
Frequently Purchased Together
Product Details
- Brass Escutcheon
- 1/4 Key included
- CSA design certified
- To extend escutcheon use 1/2" pipe coupling and 1/2" pipe nipple
- BTU rating: angle 188,000, straight 120,000
- Individually tested (pressure test in open and closed position after installation)
Documents
Specifications
- ANSI:
- ANSI 372-2016, ANSI Z21.15
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA 9.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Height:
- 3-323/500 in
- IAPMO Listed -:
- No
- Length:
- 4-3/5 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Quarter Turn
- Recommended Valve Application:
- Fire
- UL Listed:
- No
- Valve Body Style:
- Angle
- Valve Size:
- 1/2 in
- Valve Type:
- Log Lighter Valve
- WaterSense Labeled:
- No
- Weight:
- 0.55 lb
- Width:
- 2-33/200 in