1/2 in. FIPS x Female Sweat Cast 90 Degree Brass Drop Ear Elbow

You last purchased this on
 
Jones Stephens

1/2 in. FIPS x Female Sweat Cast 90 Degree Brass Drop Ear Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

1/2 in. FIPS x Female Sweat Cast 90 Degree Brass Drop Ear Elbow

  • Fast #
  • Part #JB55050
  • Item #3930491
  • Manufacturer Part #B55050
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • LEAD FREE
  • Cast brass
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

Automatic Shut-Off:
No
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
FIPS
End Connection 2:
Female Sweat
End Connections:
FIPS x Female Sweat
Fire Suppression System Rated:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Drop Ear
Height:
1-1/10 in
Lead Law Compliance Level:
Compliant Not Certified
Length:
1 in
MA Approved -:
No
Material:
Cast Brass
NSF Certified:
No
Product Type:
Drop Ear
Size:
1/2 in x 1/2 in
WaterSense Labeled:
No
Weight:
0.1 lb
Width:
2 in