1/2 in. IPS EPDM PVC Compression Coupling
1/2 in. IPS EPDM PVC Compression Coupling
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- For use on cold water lines only
- Ribbed body and nuts for gripping
- 3-3/4" Body Length
- 150 PSI at 73F
- Pipe ends must be restrained
- EPDM gaskets
- Fits IPS and Schedule 40 pipe
Specifications
- ASTM:
- ASTM D2466
- Application:
- Cold Water
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Compression Coupling
- IAPMO Listed -:
- No
- Length:
- 3-3/4 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Schedule Class:
- 40
- Temperature Range:
- Up to 73 Deg F
- WaterSense Labeled:
- No