DESCRIPTION

Jones Stephens 12 in. Plastic Access Panel

JA04012

Length:

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Length
12 in
Material
Plastic
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS