12 in. Rectangular Bathtub Protection

You last purchased this on
 
Jones Stephens

12 in. Rectangular Bathtub Protection

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

12 in. Rectangular Bathtub Protection

  • Fast #
  • Part #JT40008
  • Item #7723231
  • Manufacturer Part #T40008
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Tub
Automatic Shut-Off:
No
Clean Bagged:
No
Color Finish Category:
Browns
Color Finish Name:
Brown
Fire Suppression System Rated:
No
Height:
1-3/10 in
Length:
24-1/2 in
MA Approved -:
No
Material:
Cardboard
Product Type:
Tub Box
Shape:
Rectangular
Type:
Tub
WaterSense Labeled:
No
Weight:
0.55 lb
Width:
12-1/4 in