12 in. Supply Tube in Brushed Nickel

Part #JS4401BN  |  Item #3705063  |  Manufacturer Part #S4401BN

$24.55 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Basin supply
  • Bullnose rigid supply tube

Specifications

ASME Specifications: ASME A112.18.1-2018

Application: Lavatory

Automatic Shut-Off: No

BAA Compliant: No

CSA Certified: CSA B125.1-18

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Height: 1/2 in

IAPMO Listed: No

Length: 12 in

MA Approved: No

Material: Copper

NSF Certified: No

Outside Diameter: 3/8 in

Rigid: Yes

Size: 3/8 in x 12 in

WaterSense Labeled: No

Water Supply Connector Type: Sink

Weight: 0.01

Width: 1/2 in