This product requires certification to purchase.

12 rec std mtr bx & ci rdr

Jones Stephens

12 rec std mtr bx & ci rdr

  • Fast #
  • Part #JM12004
  • Item #1610118
  • Manufacturer Part #M12004
3.5 out of 5 Customer Rating
Brand image
Jones Stephens

12 rec std mtr bx & ci rdr

  • Fast #
  • Part #JM12004
  • Item #1610118
  • Manufacturer Part #M12004
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Drop in reader cover
  • 72 per pallet
  • Note: For non-vehicular applications. Concrete and asphalt installations are not recommended for plastic parts.
  • Requires Certification

Documents

Dimensions & Measurements
Height
60 in
Length
48 in
Weight
9.44 lb
Width
48 in
Characteristics & Features
Color Finish Name
Black
Material
Plastic
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Product Type
Standard
Type
JM12004
UPC
717510124446