1/2 x 18 x 1/2 x 3/8 in. FIP Gas Connector

Part #JG72112  |  Manufacturer Part #G72112

Starting at
$14.74 EACH

Length:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable corrugated 304 stainless steel with yellow anti-corrosion coating
  • 93,10 BTU (27,285 W)
  • 100% leak tested to ensure safety and quality
  • Quality flared end fittings create a metal to metal seal
  • Fittings are plated with a corrosion resistant coating

Documents

Specifications

ANSI Specifications: ANSI Z21.25-2015

Application: [Indoor, Outdoor]

Automatic Shut-Off: No

BTU: 93100

CSA Certified: CSA6.10-2015

Coating: Yellow Anti-Corrosion Coating

Color Finish: Yellow

Color Finish Category: Yellows

End Connection 1: FIP

End Connection 2: FIP

End Connections: FIP

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

Fitting Type: Flared

Height: 87/100 in

Inside Diameter: 3/8 in

Length: 18 in

MBH: 93.1

Material: Stainless Steel

Material Type: 304

NSF Certified: No

Outside Diameter: 1/2 in

Product Type: Connector

Size: 1/2 in x 3/8 in x 18 in

Type: "JG72112"

UL Listed: No

Weight: 1.35999999999999

Width: 3/4 in