1/2 x 3/8 in. Compression x Male 90 Degree Brass Reducing Elbow

You last purchased this on
 
Jones Stephens

1/2 x 3/8 in. Compression x Male 90 Degree Brass Reducing Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

1/2 x 3/8 in. Compression x Male 90 Degree Brass Reducing Elbow

  • Fast #
  • Part #JC74088LF
  • Item #7207822
  • Manufacturer Part #C74088LF
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Lead Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372-2016
Automatic Shut-Off:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Clean Bagged:
No
EPA Compliant:
No
ETL Listed:
No
Elbow Degree:
90 DD
End Connection 1:
Compression
End Connection 2:
Male
End Connections:
Compression x Male
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Fitting Type:
Reducing, Elbow, Compression
GSA Approved:
No
Height:
1 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1 in
MA Approved -:
No
Material:
Brass
NSF:
NSF 372-2016
NSF Certified:
No
Product Type:
Elbow
Size:
1/2 in x 3/8 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.05 lb
Width:
1 in