Jones Stephens
1/2 x 4 in. F1807 x MSWT Tub and Shower Valve Connector
Part #JS72020 | Item #8074397 | Manufacturer Part #S72020
Fitting Sizes:
1/2 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 50
How to get it:
Product Details
- CUPC approved for use in USA and Canada
- Connects to ASTM 1870 (Crimp Style) PEX
- ANSI/NSF 61 & ANSI/NSF 372 approved for drinking water
- Meets ASTM F1807, CSA B137.5, NSF/ANSI 14
- ASTM B88 type L copper tube
- Complies with Section 1417(d) of the Safe Drinking Water Act, The lead content requirements of Section 116875 of the California Health & Safety Code, and NSF/ANSI 372-2016
- Lead free
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI 14-2017, ANSI 372-2016, ANSI 61-2019
ASTM Specifications: ASTM F1807-2018a
Automatic Shut-Off: No
BAA Compliant: No
CARB OTC LEED Compliant: No
CSA Certified: CSA B137.5-2017
EPA Compliant: No
ETL Listed: No
End Connection 1: F1807
End Connection 2: Male Sweat
End Connections: F1807 x Male Sweat
Energy Star Compliant: No
FM Approved: No
Faucet Part Type: Connector
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
GSA Approved: No
Height: 2-1/4 in
IAPMO Listed: Yes
Length: 4 in
MA Approved: Yes
Material: Copper
NSF Certified: Yes
NSF Specifications: NSF 14-2017, NSF 372-2016, NSF 61-2019
Size: 1/2 in
Supply Pipe Connection: 1/2 in
UL Listed: No
WaterSense Labeled: No
Weight: 0.119049621579833
Width: 1/2 in