1/2 x 6 in. Acid Brush

You last purchased this on
 
Jones Stephens

1/2 x 6 in. Acid Brush

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

1/2 x 6 in. Acid Brush

  • Fast #
  • Part #JB29701
  • Item #3019515
  • Manufacturer Part #B29701
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • CARTON QUANTITIES ONLY
  • Tin handle
  • Requires Certification

Documents


Specifications

Application:
Acids
Automatic Shut-Off:
No
Clean Bagged:
No
Fire Suppression System Rated:
No
Height:
3-3/5 in
Length:
6-3/10 in
MA Approved -:
No
Product Type:
Acid Brush
Size:
1/2 in
Type:
Acid Brush
WaterSense Labeled:
No
Weight:
1.8 lb
Width:
4-2/5 in