1/2 x 7 in. F1960 x MPT Swivel Tub and Shower Valve Connector
1/2 x 7 in. F1960 x MPT Swivel Tub and Shower Valve Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bends into tub/shower valve, allowing for installation in tight spaces
- Less fittings required
- Connects to ASTM F1960 (Cold Expansion Style) PEX
- Complies with Section 1417(d) of the Safe Drinking Water Act, the lead content requirements of Section 116875 of the California Health & Safety Code, and NSF/ANSI 372-2016
- Meets IAPMO IGC 319, CSA B137.5, NSF/ANSI 14
- ASTM B88 type L copper tube
- ANSI/NSF 61 & ANSI/NSF 372 approved for drinking water
- CUPC approved for use in USA and Canada
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 14-2017, ANSI 61-2020, ANSI 372-2022
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5-2017, CSA 61-2020
- EPA Compliant:
- No
- ETL Listed:
- No
- End Connection 1:
- PEX Expansion
- End Connection 2:
- MNPT
- End Connections:
- PEX Expansion x MNPT
- FM Approved:
- No
- Faucet Part Type:
- Connector
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed -:
- Yes
- Length:
- 7 in
- MA Approved -:
- Yes
- Material:
- Copper
- NSF:
- NSF 372-2016
- NSF Certified:
- No
- Size:
- 1/2 in
- Supply Pipe Connection Size:
- 1/2 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.298064978 lb
- Width:
- 1 in