Jones Stephens
1/4 - 1-1/4 in. Tube Cutter
Part #JP70050 | Item #2475902 | Manufacturer Part #P70050
$26.43
EACH
Cutting Capacity:
1/4 in - 1-1/4 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Extra wheel in handle
- Grooved roller
- 1/4"- 1 1/4" cutter
- Imported
- Built-in deburring tool
Specifications
Application: Cutting, Tubing
Automatic Shut-Off: No
Clean Bagged: No
Cutting Capacity: 1/4 in - 1-1/4 in
GSA Approved: No
Height: 2-1/5 in
Length: 5-1/5 in
MA Approved: No
Number of Tools Included: 1
Product Type: Cutter
WaterSense Labeled: No
Weight: 0.35
Width: 2-1/10 in