1/4 in. Brass OD Needle Valve
1/4 in. Brass OD Needle Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fits up to 1" hard copper
- Unassembled
- Fits up to 3/4" iron pipe
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube x OD Tube
- Fire Suppression System Rated:
- No
- Height:
- 1 in
- Length:
- 4 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Saddle
- Size:
- 1/4 in
- Valve Size:
- 1/4 in
- WaterSense Labeled:
- No
- Weight:
- 0.2 lb
- Width:
- 4 in