1/4 in. Compression Brass Nut

You last purchased this on
 
Jones Stephens

1/4 in. Compression Brass Nut

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

1/4 in. Compression Brass Nut

  • Fast #
  • Part #JC74014
  • Item #2476077
  • Manufacturer Part #C74014
4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Automatic Shut-Off:
No
Clean Bagged:
No
End Connection 1:
Compression
End Connections:
Compression
Fire Suppression System Rated:
No
Fits Pipe Size:
1/4 in
Fitting Type:
Straight, Compression
Height:
1/10 in
Length:
3/10 in
MA Approved -:
No
Material:
Brass
NSF Certified:
No
Product Type:
Nut
Size:
1/4 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.5 lb
Width:
1/5 in