1/4 in. Nipple Extractor

Part #JJ41104  |  Item #981123  |  Manufacturer Part #J41104

$6.73 EACH

Fits Pipe Size:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Left hand spiral
  • Removes nipples, bolts, and screws without thread damage

Specifications

Automatic Shut-Off: No

Bit Sizes: 19/64 in

Clean Bagged: No

Fits Pipe Size: 1/4 in

Height: 3/5 in

Length: 4 in

MA Approved: No

Number Of Pieces: 1 Piece

Number of Tools Included: 1

Size: 3/8 in - 5/8 in

Tool Type: Nipple Extractor

Type: JJ41104

WaterSense Labeled: No

Weight: 0.1

Width: 3/5 in