This product requires certification to purchase.

14 in. Quick Zip Pipe Hanger

Jones Stephens

14 in. Quick Zip Pipe Hanger

  • Fast #
  • Part #JQZH14
  • Item #14246871
  • Manufacturer Part #QZH14
3.8 out of 5 Customer Rating
Brand image
Jones Stephens

14 in. Quick Zip Pipe Hanger

  • Fast #
  • Part #JQZH14
  • Item #14246871
  • Manufacturer Part #QZH14
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Neatly hangs and safely secures pipes and cables, including PVC/DWV, Copper, PEX, and more
  • 14" hanger stick
  • Hanger stick features embossed measurements for accurate placement
  • Constructed of corrosion-resistant polypropylene
  • Nails are included
  • IAPMO certified
  • Requires Certification
Dimensions & Measurements
Height
1-1/10 in
Length
26-23/50 in
Width
3-39/50 in
Characteristics & Features
Material
Plastic
Material Type
ABS, Polypropylene
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Work Load Limit
50 lb
Electrical & Operational Information
Maximum Temperature
220
Warranty & Product Information
Application
Commercial, Residential
Product Type
Zip Hanger
Type
JQZH14
UPC
717510087611