1/4 x 1 in. Stove Bolt

You last purchased this on
 
Jones Stephens

1/4 x 1 in. Stove Bolt

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

1/4 x 1 in. Stove Bolt

  • Fast #
  • Part #JF33011
  • Item #106769
  • Manufacturer Part #F33011
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Zinc plated
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Coating:
Zinc Plated
Diameter:
1/4 in
Drive Type:
Hex
Height:
4-1/2 in
Length:
3-1/2 in
MA Approved -:
No
Product Type:
Stove Bolt
Screw Head:
Round Head
Thread Length:
1
UL Listed:
No
WaterSense Labeled:
No
Weight:
2.25 lb
Width:
2-3/10 in