1/4 x 6 in. Log Lighter Valve Key
1/4 x 6 in. Log Lighter Valve Key
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Brass
Documents
Specifications
- ANSI:
- ANSI 372-2016, ANSI Z21.15
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA 9.1
- Clean Bagged:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 1/4 in x 6 in
- Height:
- 1/10 in
- Length:
- 5-3/5 in
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Log Lighter Valve
- Size:
- 1/4 in x 6 in
- UL Listed:
- No
- Valve Size:
- 1/4 in
- Valve Type:
- Log Lighter Valve Key
- WaterSense Labeled:
- No
- Weight:
- 0.05 lb
- Width:
- 5-3/5 in