16 in. PVC Slip-Joint Waste Arm
16 in. PVC Slip-Joint Waste Arm
Frequently Purchased Together
Product Details
Product Details
- Constructed of white plastic for impact resistance
- Connects to tailpiece in sink drain applications
- Quick and easy installation
- Slip joint connection
- UPC listed
- CUPC listed
Documents
Specifications
- ANSI:
- ANSI 372-2016
- ASME:
- ASME A112.18.2-2015
- ASTM:
- ASTM F409-2017
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip x Slip
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Slip Joint
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.