1.625 in. Self Closing Cabinet Hinge in Satin Nickel (Pack of 2)

You last purchased this on
 
Jones Stephens

1.625 in. Self Closing Cabinet Hinge in Satin Nickel (Pack of 2)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

1.625 in. Self Closing Cabinet Hinge in Satin Nickel (Pack of 2)

  • Fast #
  • Part #JH34904
  • Item #7953105
  • Manufacturer Part #JH34904
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • flush
  • Self closing
  • Requires Certification

Specifications

ANSI:
ANSI A156.14 – 2013
Automatic Shut-Off:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Hardware Included:
Yes
Height:
3-47/50 in
Length:
5-11/100 in
MA Approved -:
No
Material:
Steel
Package Quantity:
Pack of 2
WaterSense Labeled:
No
Weight:
0.2 lb
Width:
33/100 in