Jones Stephens
18 in. Grab Bar in Peened
Part #JG13318 | Item #2475748 | Manufacturer Part #G13318
Length:
Product Details
- Chrome plated
- 6.781 Flange OD
- Carton Quantities Only
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASTM Specifications: ASTM F446-19
Application: Residential
Automatic Shut-Off: No
CARB OTC LEED Compliant: No
Color Finish: Peened
Color Finish Category: Stainless Steel
Diameter: 1-1/2 in
GSA Approved: No
Gauge: 18
Hardware Included: Yes
Height: 25-1/4 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 18 in
MA Approved: No
Material: Stainless Steel
NSF Certified: No
Size: 1-1/2 in x 18 in
WaterSense Labeled: No
Weight: 1.35
Weight Capacity: 900
Width: 5 in