2 - 3 in. Plastic Floor Drain
2 - 3 in. Plastic Floor Drain
Product Details
Product Details
- Completely adjustable; reversible clamping ring gains additional 1" height
- 8-1/2" pan primer tapped with 1/2" plug
- Gray PVC
- Extra weep holes
Documents
Specifications
- ASME:
- ASME A112.18.2 2015
- Adjustable:
- Yes
- CSA Certified:
- CSA B125.2 2015
- Drain Base Height:
- 3-3/4 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 8-9/16 in
- Drain Grate Material:
- Nickel Bronze
- Fits Pipe Size:
- 2 in - 3 in
- Grate Diameter:
- 5-9/16 in
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Trap Primer Connection:
- No
- UL Listed:
- No