2-1/2 x 3-1/2 in. IPT Red Brass Pipe Nipple
2-1/2 x 3-1/2 in. IPT Red Brass Pipe Nipple
Frequently Purchased Together
Product Details
Product Details
- Base Construction Material: Brass
- End Connection(s): 2-1/2 in IPT
- Nipple Length: 3-1/2 in (straight)
- ASTM Specification: ASTM B-687
-
Lead Law Compliant, Not Certified
Specifications
- ASTM:
- ASTM B687
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Nipple, Straight
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 3-1/2 in
- Material:
- Red Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No