2 - 1-1/2 in. Die Cast Zinc Slip Joint Nut
2 - 1-1/2 in. Die Cast Zinc Slip Joint Nut
Frequently Purchased Together
Product Details
- CARTON QUANTITIES ONLY
Documents
Specifications
- Application:
- Residential
- Automatic Shut-Off:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Fits Pipe Size:
- 2 in - 1-1/2 in
- Height:
- 2-1/10 in
- Length:
- 7-1/5 in
- MA Approved -:
- No
- Material:
- Die Cast Zinc
- Product Type:
- Slip Joint
- WaterSense Labeled:
- No
- Weight:
- 2.15 lb
- Width:
- 8-3/10 in