DESCRIPTION

  • Carton quantities only

Jones Stephens 2-1/2 in. Copper Clad Pipe Hook

JH10072

Fits Pipe Size:

SPECIFICATIONS

Fits Pipe Size
3/4 in
Gauge
20
Length
2-1/2 in
Material
Steel

Starting at
Call for Pricing
  • QUANTITY