DESCRIPTION

  • Extra-thick flange with short slots for extra strength
  • Fits flush with floor
  • Long shank
  • Six screw holes

Jones Stephens 2-1/4 in. PVC Flat Closet Flange with Knockout

JC50340

Fits Pipe Size:

SPECIFICATIONS

Color Finish
White
Diameter
7 in
End Connection 1
Flanged
End Connections
Flanged
Fits Pipe Size
3 in
Height
2-1/4 in
Material
Plastic
Material Type
PVC
Width
7 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS