DESCRIPTION
- 4 closet bolt slots
- Cut pipe 1/8" below floor and remove concrete so unit will fit flush
- Extra-thick flange with short slots for extra strength
- Fits inside 3" schedule 40 DWV pipe
- Long shank
- Six screw holes
Jones Stephens 2-1/8 in. PVC Inside Fitting Closet Flange
JC51300
Fits Pipe Size:
SPECIFICATIONS
- Color Finish
- White
- Diameter
- 7 in
- End Connection 1
- Flanged
- End Connections
- Flanged
- Fits Pipe Size
- 3 in
- Height
- 2-1/8 in
- Material
- Plastic
- Material Type
- PVC
- Width
- 7 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday