2-1/2 - 4-1/2 in. Stainless Steel Hose Clamp
2-1/2 - 4-1/2 in. Stainless Steel Hose Clamp
Frequently Purchased Together
Product Details
- Trade size 64, all stainless steel
- Made in the USA
- 1/2 in band
Specifications
- Automatic Shut-Off:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Fits Pipe Size:
- 2-1/2 in - 4-1/2 in
- Height:
- 4-3/5 in
- Length:
- 5-1/10 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Full Size Clamp
- Size:
- 2-1/2 in - 4-1/2 in
- WaterSense Labeled:
- No
- Weight:
- 0.55 lb
- Width:
- 5-1/10 in