2-1/2 in. Threaded Cast Iron Cored Plug
2-1/2 in. Threaded Cast Iron Cored Plug
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Sizes are true measurement, not iron pipe size
- Cast iron cored
Documents
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Cored, Plug
- Height:
- 1-3/4 in
- Length:
- 2-63/100 in
- MA Approved -:
- No
- Material:
- Lead
- Origin:
- Domestic
- Product Type:
- Fit All
- Size:
- 2-1/2 in
- WaterSense Labeled:
- No
- Width:
- 2-63/100 in