2-3/4 in. Chrome Plated Log Lighter Valve

You last purchased this on
 
Jones Stephens

2-3/4 in. Chrome Plated Log Lighter Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

2-3/4 in. Chrome Plated Log Lighter Valve

  • Fast #
  • Part #JL75402
  • Item #1132402
  • Manufacturer Part #L75402
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Individually tested (pressure test open and closed after installation)
  • 120,000 BTU
  • Solid brass escutcheon, 1/4" key and close nipple orifice included
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372-2016, ANSI Z21.15
Automatic Shut-Off:
No
BTU:
120000
CSA Certified:
CSA 9.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Fuel Type:
Propane
IAPMO Listed -:
No
Length:
2-3/4 in
MA Approved -:
No
MBH:
120
Material:
Brass
Power Source:
Gas
Product Type:
LP Gas
UL Listed:
No
Valve Body Style:
Straight
Valve Type:
Log Lighter Valve
WaterSense Labeled:
No
Weight:
3 lb