Jones Stephens
2-3/8 in. Hub PVC Floor Sink Body
Part #JS59002 | Item #498090 | Manufacturer Part #S59002
Fits Pipe Size:
2-3/8 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- 3/4" thick top grate in three styles
- 12" x 12" top flange
Documents
Specifications
ASME Specifications: ASME A112.6.7-2010 (R2015)
Application: Commercial, Residential
Automatic Shut-Off: No
BAA Compliant: No
CARB OTC LEED Compliant: No
CSA Certified: CSA B79
Drain Component Type: Sink Body
EPA Compliant: No
ETL Listed: No
FM Approved: No
Fits Pipe Size: 2-3/8 in
GSA Approved: No
Height: 8 in
IAPMO Listed: Yes
Length: 12 in
MA Approved: No
Material: Plastic
Material Type: PVC
NSF Certified: No
Outlet Type: Hub
Product Type: Hub Fit
Size: 2 in
Temperature Range: Up to 180 Deg F
Trim Ring: No
UL Listed: No
WaterSense Labeled: No
Width: 12 in