2-4/5 x 3-3/5 x 7/10 in. Ice Maker CPVC Outlet Box
2-4/5 x 3-3/5 x 7/10 in. Ice Maker CPVC Outlet Box
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Includes two fixed nails for installation
- Blue handle valves
- New design!
- Lead Free
- CUPC listed
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61-2020:Q ? 1
- ASME:
- ASME A112.18.1-2018
- Application:
- Water
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 7/10 in
- EPA Compliant:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fire Rated:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 20-1/2 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10-7/10 in
- MA Approved -:
- No
- NSF:
- NSF 61-2020:Q ? 1
- NSF Certified:
- Yes
- Overall Box Size:
- 2-4/5 in x 3-3/5 in x 7/10 in
- Product Type:
- CPVC
- Supply Box Connection Type:
- CPVC
- Supply Box Type:
- Ice Maker
- Temperature Range:
- 40 - 160 Deg F
- UL Listed:
- No
- Water Hammer Arrestor Included:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 1.16 lb
- Width:
- 17-9/10 in