2-4/5 x 3-3/5 x 7/10 in. Ice Maker Wirsbo PEX Supply Box with Water Hammer Arrestor and 1/2 in. F1960 Connection

You last purchased this on
 
Jones Stephens

2-4/5 x 3-3/5 x 7/10 in. Ice Maker Wirsbo PEX Supply Box with Water Hammer Arrestor and 1/2 in. F1960 Connection

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jones Stephens

2-4/5 x 3-3/5 x 7/10 in. Ice Maker Wirsbo PEX Supply Box with Water Hammer Arrestor and 1/2 in. F1960 Connection

  • Fast #
  • Part #JB05932LF
  • Item #7825120
  • Manufacturer Part #B05932LF
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes two fixed nails for installation
  • Blue handle valves
  • New design!
  • Lead Free
  • CUPC listed
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61-2020:Q ? 1
ASME:
ASME A112.18.1-2018
ASTM:
ASTM F-1960
Application:
Water
Automatic Shut-Off:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
7/10 in
EPA Compliant:
No
ETL Listed:
No
Energy Star Compliant:
No
FM Approved:
No
Fire Rated:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-1/2 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8 in
MA Approved -:
No
NSF:
NSF 61-2020:Q ? 1
NSF Certified:
Yes
Overall Box Size:
2-4/5 in x 3-3/5 in x 7/10 in
Product Type:
Outlet Box
Supply Box Connection Type:
PEX
Supply Box Type:
Ice Maker
Temperature Range:
40 - 160 Deg F
UL Listed:
No
Water Hammer Arrestor Included:
Yes
WaterSense Labeled:
No
Weight:
0.7 lb
Width:
5 in