DESCRIPTION

  • 7 1/4" x 13" long
  • Also available in 1 or 3 hole design
  • Easily attaches with silicone caulk
  • Polished stainless steel finish

Jones Stephens 2-Hole Conversion Plate for Shower Faucet

JT73816

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Material
Stainless Steel
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS