DESCRIPTION

  • 4.205 Flange OD
  • Chrome plated

Jones Stephens 2 in. 12-Pack CTS Flexible Floor/Ceiling Plate Escutcheon

JF06201

Fits Pipe Size:

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
CTS
End Connections
CTS
Fits Pipe Size
2 in
Material
Plastic

Starting at
Call for Pricing
  • QUANTITY