DESCRIPTION

  • Can be used with gasket to make unit no-caulk
  • Tongue and groove cast iron bolt down clamping ring
  • Weep holes on both top and bottom for secondary drainage

Jones Stephens 2 in. Adjustable Top Clamp Ring Cast Iron Drain

JD60100

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
7 in
Drain Opening
2 in
Material
Cast Iron
Width
7 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS